noscriptBahco Adjustable Spanner, Alloy Steel, 8in./205mm Length, 27mm Jaw Capacity 8071 | Cromwell Tools

Bahco

Adjustable Spanner, Alloy Steel, 8in./205mm Length, 27mm Jaw Capacity

SKU:

BAH5014012C

MPN:

8071

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from a high quality alloy steel that has been phosphated, hardened and anti-corrosion treated, this range of adjustable wrenches have been designed with product longevity, quality and user comfort at the forefront. With a design that ensures a wide opening without the jaws falling out, the products are finished with a comfortable handle. Possesses a left turning screw and is available in varying lengths to suit your preferences.


    Features and Benefits
    • Jaws are designed to open wide without falling out even when at maximum capacity
    • Head combines a slim design for reaching into awkward and confined areas, with strength and durability
    • Etched laser scale in mm allows for for pre-adjusting and accurate measurements
    • Manufactured from a robust alloy steel forged in single piece for optimum performance
    • Phosphate finishd, precision-hardened and anti-corrosion treated to offer maximum product life
    • Parallel jaws are placed at a 15° angle to easily provide a firm grip and optimum reach
    • Wide handle gives comfort in use and improves user control


    Typical Applications
    • Engineering
    • Automotive
    • DIY
    • Plumbing
    • Repair Work and Maintenance


    Standards
    • ISO 6787
    • DIN 3117
    • ASME B107.8-2003
    • BS 6333


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150007202

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Alloy Steel

    Jaw Material

    Alloy Steel

    Maximum Jaw Capacity

    27mm

    MFR Part No.

    8071

    Number of Pieces

    1

    Overall Length

    205mm

    Series

    80

    Standards Met

    ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700