noscriptBahco Adjustable Spanner, Steel, 8in./208mm Length, 28mm Jaw Capacity 9071 P | Cromwell Tools

Bahco

Adjustable Spanner, Steel, 8in./208mm Length, 28mm Jaw Capacity

SKU:

BAH5016012C

MPN:

9071 P

£32.99

Ex VAT

£39.59

Inc VAT

IN STOCK (19)

    Product Details

    Boasting an ERGO™ design for comfort, a forged alloy steel construction and a phosphates finish, this range of adjustable spanners is a great all-round range of tools for the professional user. Available in a variety of sizes, the product can also be used as a pipe wrench when the reversible jaw is turned.


    Features and Benefits
    • Developed according to the scientific ERGO™ process for maximum comfort, control and safety when using
    • The adjustable spanner can also be used as a pipe wrench; simply remove and turn the reversible jaw
    • Toothed jaw is induction hardened and can be used on extremely hard materials
    • Head combines slim design for accessibility with strength for performance to deliver no matter the job at hand
    • 15° angled parallel jaws provide a firm grip and optimal reach in restricted areas
    • Laser etched mm scale on the head for accurate and quick pre-adjusting
    • Skydrol- and oil-resistant rubber handle for durability
    • High-performance alloy steel forged in a single piece to enhance strength
    • Phosphate finish, precision-hardened and anti-corrosion treated for overall tool longevity


    Typical Applications
    • Plumbing
    • Engineering
    • DIY
    • Automotive


    Standards
    • ISO 6787
    • ASME B107.8-2003
    • BS 6333
    • DIN 3117


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150103430

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Thermoplastic

    Jaw Material

    Steel

    Maximum Jaw Capacity

    28mm

    MFR Part No.

    9071 P

    Number of Pieces

    1

    Overall Length

    208mm

    Series

    ERGO™

    Standards Met

    ASME B107.8M - 1996 BS 6333 DIN 3117 ISO 6787

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700