SKU:
KEN5015100K
MPN:
5015100K
£15.79
Ex VAT
£18.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Constructed from drop forged chrome vanadium steel and complete with a phosphated finish, this range of adjustable wrenches are suited for industrial applications. Possessing a rubber comfort grip handle, ultra thin head design and a wider jaw than conventional adjustable wrenches, the product is complete with a 15° offset head angle. Available in varying sizes each with a laser etched millimetre graduation on the head.
Features and Benefits
• Manufactured from drop forged chrome vanadium steel for durability
• Available in varying sizes to suit your needs
• Laser etched graduated metric scale on the head ensures accurate measurements and setting
• Ultra thin head makes the product suited for use in confined spaces
• Ergonomic rubber grip handle bolsters comfort and control for the user
• 50% wider jaw than most adjustable wrenches
Typical Applications
• Automotive
• Plumbing
• DIY
• Construction
Standards
• Conforms to ISO 6787-1982
• Conforms to ASME B.107.8M-1996
• Conforms to BS 6333-1995
• Conforms to DIN3117-1988
• Conforms to JIS B4604-1976
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140239753 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Rubber |
Jaw Material | Steel |
Maximum Jaw Capacity | 50mm |
Number of Pieces | 1 |
Overall Length | 250mm |
Standards Met | 8M-1996, BS 6333-1995 ASME B.107 DIN 3117-1988 ISO 6787-1982 JIS B4604-1976. |
Type | Wide Jaw Adjustable Spanner |
UNSPSC Code | 27111700 |