Kennedy

Adjustable Spanner, Steel, 10in./250mm Length, 33mm Jaw Capacity

SKU:

KEN5010100K

MPN:

5010100K

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from high strength 'I' beam section vanadium steel, this range of adjustable wrenches from Kennedy® are manufactured with quality at the forefront. With heat treated jaws, a phosphated finish and slimline tapered jaws, each product guarantees an excellent performance even over time. Parallel jaws offer smooth adjustment whilst possessing a self-locking design. Completed with a 15° offset head angle.


    Features and Benefits
    • 15° offset head angle for positive torque control and accessibility even in awkward places
    • Phosphated finish bolsters resistance to corrosion and general wear and tear
    • Manufactured from high strength 'I' beam section vanadium steel to ensure product longevity
    • Heat treated jaws guarantee grip and extended performance even with regular use
    • Self-locking design stops the jaws opening accidentally even when under full load


    Typical Applications
    • Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications


    Standards
    • Conforms to BS 6333-1995 and DIN3117-1988


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140012325

    ECLASS Code

    21040190

    Finish/Coating

    Phosphate

    Handle Material

    Steel

    Jaw Material

    Steel

    Maximum Jaw Capacity

    33mm

    Number of Pieces

    1

    Overall Length

    250mm

    Standards Met

    BS 6333-1995 DIN3117-1988

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700