£0.89
Ex VAT
£1.07
Inc VAT
16 Variations Available
Product Details
Product Specification
With a hardness of 58 - 62HRC, these hexagon screwdriver bits are ideal for most general-purpose applications. Manufactured from a high alloy chrome molybdenum steel to ensure strength and longevity, each bit is ideal for use on both hand and power tools. Available in a variety of tip sizes to suit a range of uses.
Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Can be used on both hand and power tools making for a versatile product
• Available with varying tip sizes to allow you to select the product that best suits your needs
Typical Applications
• Ideal for use with hand and power tools in a variety of industries
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140122840 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | 1/8" |
UNSPSC Code | 27112814 |