Kennedy

Screwdriver Bit, PZ3, Pozi, 5/16" Hex

SKU:

KEN5732530K

MPN:

5732530K

£0.79

Ex VAT

£0.95

Inc VAT

OUT OF STOCK

    Product Details

    These 5/6in. hex drive Pozi screwdriver bits are ideal for driving Pozi head screws. All Kennedy® screwdriver bits have a hardness of 58 - 62HRC, and these bits are no exception. Manufactured from high alloy chrome molybdenum steel, each bit is suited for use on hand and power tools. Available in a range of sizes.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for maximum durability
    • Hardness of 58-62HRC making for a highly robust product
    • Suitable to use with hand and power tools for versatility
    • Available in a variety of sizes to suit your requirements


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Pozi

    Brand

    Kennedy

    Drive Size

    5/16" Hex

    EAN

    5036140122628

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    32mm

    Tip Size

    PZ3

    UNSPSC Code

    27112814