noscriptKennedy Screwdriver Bit, PH3, Phillips, 1/4" Hex 5738652K | Cromwell Tools

Kennedy

Screwdriver Bit, PH3, Phillips, 1/4" Hex

SKU:

KEN5738652K

MPN:

5738652K

£0.59

Ex VAT

£0.71

Inc VAT

OUT OF STOCK

    Product Details

    These Phillips ACR® screwdriver bits have a hardness of 58 - 62HRC and are constructed from high alloy chrome molybdenum steel for use on hand and power tools. Available in three sizes to suit your needs, each bit has a 1/4in. hex drive.


    Features and Benefits
    • Available in an array of sizes to suit your desired application
    • Suited for use with both hand and power tools for a wider scope of use
    • Each bit possesses a hardness of 58-62HRC for optimum driving capabilities
    • Manufactured from chrome molybdenum steel for maximum durability and performance


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124424

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    PH3

    UNSPSC Code

    27112814