Kennedy

15/16" A/F IMPACT SOCKET 1" SQ DR

SKU:

KEN5838722K

MPN:

22086330

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high-quality chrome-molybdenum steel, these 1 inch drive, A/F (Across Flat) impact sockets are suitable for use with UNF and UNC threads and are a durable choice for all toolkits.


    Features and Benefits
    • Black oxidised finish resists corrosion and abrasion
    • Permanent laser-etched markings for user convenience
    • Super durable chrome-molybdenum steel for a long-life product


    Standards
    • SAE
    • DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704