noscriptKennedy 7mm IMPACT SOCKET 1/4" SQ DR 26026107 | Cromwell Tools

Kennedy

7mm IMPACT SOCKET 1/4" SQ DR

SKU:

KEN5838502K

MPN:

26026107

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (50+)

    Product Details

    Made with chrome molybdenum steel and finished with a black oxide coating for durability, these 6 point impact sockets feature laser etched markings for easy identification on the job.


    Features and Benefits
    • Chrome molybdenum steel for improved strength
    • Black oxide coating for prolonged tool life
    • Laser etched markings for easy tool identification


    Standards
    • Conforms to DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/4in.

    ECLASS Code

    21040218

    Socket Size

    7mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704