SKU:
STN5855193F
MPN:
1-43-525
£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The Fatmax Box-Beam Levels are essential for professionals seeking robust and precise levelling tools. They excel in construction, carpentry, and plumbing, offering three vials, including a large bridged dual-view centre vial, ensuring accurate measurements. These levels stand out as the heaviest in their class, guaranteeing unmatched strength and stability. With machine-milled sides for precise readings and shock-absorbing end caps that protect against drops, they ensure durability in demanding environments. Dual bi-material hand grips enhance comfort during use and facilitate precise vertical levelling.
Features and Benefits
• Accuracy (0.5 mm/m)
• Built for durability with a sturdy design that withstands tough environments
• Ensures accurate measurements in construction, carpentry, and plumbing tasks
• Heaviest in its class, providing unmatched strength and steadiness
• Protects against accidental drops, ensuring long-lasting reliability
• Dual bi-material hand grips for ergonomic use and precise vertical levelling
Typical Applications
• Construction
• Carpentry
• Plumbing
• Electrical Work
Attribute | Value |
---|---|
Accuracy | 0.5mm/m |
Base Type | Magnetic |
Body Colour | Silver |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253561435256 |
ECLASS Code | 21160108 |
Finish/Coating | Nickle-Plated |
Includes | Lifetime Guarantee for Accuracy. |
Level Features | Shock Absorbing End Caps |
Level Type | Box-Beam Level |
MFR Part No. | 1-43-525 |
Number of Vials | 3 |
Overall Length | 600mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Fatmax® |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |