SKU:
STN5855193U
MPN:
1-43-556
£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
The STANLEY® FatMax® I-Beam Magnetic Level is ideal for professionals and DIY enthusiasts needing precise, reliable measurements. Suitable for construction, carpentry, and plumbing, it features a durable aluminium body, magnetic base, and shock-absorbing end caps. Its solid block acrylic vials ensure smooth bubble movement and accurate readings. The magnified centre vial and dual bi-material hand grips enhance user comfort. MaxEdge™ technology allows for continuous marking, and the level maintains an accuracy of 1mm/m, making it perfect for various horizontal and vertical measuring tasks.
Features and Benefits
• Rubber end caps protect against damage from drops
• Magnetised base attaches and stabilises on ferrous surfaces
• Magnified centre vial eases readings
• Three solid vials reduce slips and improve accuracy
• Dual hand grips are ideal for carrying and vertical levelling
• Durable aluminium body is easy to clean
• MaxEdge™ centre vial enables continuous marking
• Vials accuracy of 1mm/m ensures reliable measurements
Typical Applications
• Construction
• Carpentry
• Engineering
• DIY
Attribute | Value |
---|---|
Accuracy | 1.0mm/m |
Base Type | Magnetic |
Body Colour | Silver |
Body Material | Aluminium |
Brand | Stanley |
EAN | 3253561435560 |
ECLASS Code | 21160108 |
Includes | Pencil |
Level Features | Shock Absorbing End Caps Shock-resistant |
Level Type | I-Beam Level |
MFR Part No. | 1-43-556 |
Number of Vials | 3 |
Overall Length | 1200mm |
Pack Quantity | 1 |
Pack Type | Single |
Series | Fatmax® |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Top Viewing |