Stanley

Fatmax®, 1800mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic

SKU:

STN5855193W

MPN:

1-43-572

£55.99

Ex VAT

£67.19

Inc VAT

IN STOCK (1)

    Product Details

    The Fatmax Box-Beam Levels are essential for professionals seeking robust and precise levelling tools. They excel in construction, carpentry, and plumbing, offering three vials, including a large bridged dual-view centre vial, ensuring accurate measurements. These levels stand out as the heaviest in their class, guaranteeing unmatched strength and stability. With machine-milled sides for precise readings and shock-absorbing end caps that protect against drops, they ensure durability in demanding environments. Dual bi-material hand grips enhance comfort during use and facilitate precise vertical levelling.


    Features and Benefits
    • Accuracy (0.5 mm/m)
    • Built for durability with a sturdy design that withstands tough environments
    • Ensures accurate measurements in construction, carpentry, and plumbing tasks
    • Heaviest in its class, providing unmatched strength and steadiness
    • Protects against accidental drops, ensuring long-lasting reliability
    • Dual bi-material hand grips for ergonomic use and precise vertical levelling


    Typical Applications
    • Construction
    • Carpentry
    • Plumbing
    • Electrical Work


    Product Specification
    Attribute
    Value

    Accuracy

    0.5mm/m

    Base Type

    Non-Magnetic

    Body Colour

    Yellow

    Body Material

    Aluminium

    Brand

    Stanley

    EAN

    3253561435720

    ECLASS Code

    21160108

    Finish/Coating

    Electrostatic Powder Coated

    Includes

    5 Year Accuracy Guarantee.

    Level Features

    Shock Absorbing End Caps

    Level Type

    Box-Beam Level

    MFR Part No.

    1-43-572

    Number of Vials

    3

    Overall Length

    1800mm

    Pack Quantity

    1

    Pack Type

    Single

    Series

    Fatmax®

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    Horizontal Vertical

    Vial Visibility

    Upside-Down Viewing