Kennedy

1500mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic

SKU:

KEN5104600K

MPN:

5104600K

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy Box Beam Level is ideal for professionals and DIY enthusiasts needing precise levelling. It includes three levels (180cm, 60cm, 30cm), each with three high-visibility vials (2 plumb, 1 horizontal) and an accuracy of 0.029° (0.5 mm/m). Made from a durable light alloy with an electrostatic powder coating, these levels are easy to clean and built to last.


    Feautres and Benefits
    • High-visibility vials: 2 plumb, 1 horizontal
    • Accuracy: 0.029° (0.5 mm/m)
    • Durable light alloy construction
    • Electrostatic powder coating for easy cleaning
    • Includes 180cm, 60cm, and 30cm levels
    • Comes with three carpenter's pencils and a key ring level


    Typical Applications
    • Construction
    • Engineering
    • DIY
    • Manufacturing


    Product Specification
    Attribute
    Value

    Accuracy

    0.75mm/m

    Base Type

    Non-Magnetic

    Body Colour

    Red

    Body Material

    Aluminium

    Brand

    Kennedy

    EAN

    5036140258976

    ECLASS Code

    21160108

    Finish/Coating

    Powder Coat Finish

    Level Type

    Box-Beam Level

    Number of Vials

    3

    Overall Length

    1500mm

    Pack Quantity

    1

    Pack Type

    Single

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    Horizontal Vertical

    Vial Visibility

    Font Viewing