SKU:
KEN5103740K
MPN:
5103740K
£11.19
Ex VAT
£13.43
Inc VAT
6 Variations Available
Product Details
Product Specification
the Kennedy I-beam level is essential for professionals and DIY enthusiasts needing precise levelling. This durable set includes three levels (180cm, 60cm, 30cm) with high accuracy (0.029° = 0.5 mm/m), featuring three vials (two plumb, one horizontal) for versatile measurements. Made from aluminium with a powder-coated finish, they are lightweight and easy to clean. Shock-absorbing end caps protect against impacts, and milled working faces ensure precision. The pack also includes three carpenter's pencils and a key ring level, making it a comprehensive levelling solution. Ideal for tiling, plastering, and general construction.
Features and Benefits
• High accuracy (0.029° = 0.5 mm/m) ensures reliable levelling
• Includes three levels (180cm, 60cm, 30cm) for various project needs
• Durable aluminium body with powder-coated finish for easy cleaning
• Three vials (two plumb, one horizontal) for versatile and precise measurements
• Shock-absorbing end caps protect against impacts
• Milled working faces provide precise measuring surfaces
• Comes with three carpenter's pencils and a key ring level for added convenience
Typical Applications
• Engineering
• DIY
• Construction
Notes
• Product is not magnetised, finished with a plain base
Attribute | Value |
---|---|
Accuracy | 1.0mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140258891 |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Level Type | I-Beam Level |
Number of Vials | 3 |
Overall Length | 600mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Font Viewing |