£9.99
Ex VAT
£11.99
Inc VAT
6 Variations Available
Product Details
Product Specification
The two aluminium faces combined with the malleable iron head of these hammers gives a safe yet soft metal blow. Provides an excellent alternative to traditional copper hammers. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced.
Features and Benefits
• Malleable iron head
• Two ductile aluminium faces
• Wood shaft
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936031053 |
ECLASS Code | 21040901 |
Face Hardness | Soft |
Face Material | Aluminium |
Head Diameter | 32mm |
Head Material | Iron |
Head Weight | 630g |
MFR Part No. | 05-A310 |
Number of Pieces | 1 |
Overall Length | 270mm |
Shaft Material | Wood |
Special Features | Replaceable Head |
Standards Met | NSN No. 5120991279709 |
Type | Faced Hammer |
UNSPSC Code | 27111602 |