SKU:
STN5251554E
MPN:
1-54-716
£24.49
Ex VAT
£29.39
Inc VAT
4 Variations Available
Product Details
Product Specification
STANLEY® hammers are manufactured from drop forged high carbon steel, with ground and polished faces. Separate water and oil quenching of head ensures correct hardness. These ball pein hammers possess a high strength graphite core surrounded by impact resistant polycarbonate jacket for protection against accidental overstrikes. Ribbed handle for improved user comfort.
Features and Benefits
• AntiVibe™ technology aids in reducing vibration and protects the user from hand and wrist injury
• One-piece forged for durability and a robust construction
• The shock dampening core protects the work-piece and reduces the likelihood of bounce back
• Available in varying sizes to suit your requirements
• Rubber grip handle for optimum grip and control
Typical Applications
• Construction
• Assembly
• DIY
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561547164 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | High Carbon Steel |
Head Weight | 450g |
MFR Part No. | 1-54-716 |
Number of Pieces | 1 |
Overall Length | 327mm |
Shaft Material | Graphite with Polycarbonate Jacket |
Special Features | Anti-vibration |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |