Stanley

Claw Hammer, 16oz., Steel Shaft, Anti-vibration

SKU:

STN5257266M

MPN:

FMHT1-51275

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (5)

    Product Details

    FatMax® Antivibe™ Steel Hammers - 1 Piece
    Patented over-sized strike face, 25% larger 'Sweet Spot'. Anti-vibration grip. New industrial design for better comfort and less arm fatigue.


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253561512759

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    High Carbon Steel

    Head Weight

    450g

    MFR Part No.

    FMHT1-51275

    Number of Pieces

    1

    Shaft Material

    Steel

    Special Features

    Anti-vibration

    Type

    Claw Hammer

    UNSPSC Code

    27111602