Kennedy

Dead Blow Hammer, 28oz., Steel Shaft, High Impact

SKU:

KEN5259460K

MPN:

5259460K

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammerhead are thousands of steel pellets that impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow. The SafeBlower™ design makes the product safe for use with more delicate workpieces as well as for assembly work. Available in a variety of sizes and specifications to suit the user's needs.


    Features and Benefits
    • Solid steel bar shaft is durable
    • Shafts are textured for additional grip and control of the tool
    • Shot filled polyurethane head reduces rebound and bounceback
    • Steel pellets inside the head also bolsters the strength of the blow delivered


    Typical Applications
    • Automotive
    • DIY
    • Workshops


    Notes
    • Head diameter is +/-3mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113404

    ECLASS Code

    21040901

    Face Hardness

    Hard

    Face Material

    Polyurethane

    Head Diameter

    48mm

    Head Material

    Polyurethane with Steel Pellets

    Head Weight

    790g

    Number of Pieces

    1

    Overall Length

    350mm

    Shaft Material

    Steel

    Special Features

    High Impact

    Type

    Dead Blow Hammer

    UNSPSC Code

    27111602