£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
The Adjustable Crimping Tool Set is designed for versatile crimping applications, making it an essential tool for DIY projects, electrical work, construction, and engineering tasks. Suitable for various environments, this tool can be used on a range of materials requiring crimping. It includes seven sets of jaws that can be easily changed to customise the tool for specific needs. Crafted from heat-treated steel with a durable zinc oxide finish, it features a ratchet handle for consistent pressure, a tension adjustment wheel for precise control, and soft grip handles for enhanced comfort. The tool also comes with a plastic carry case for convenient storage and transport.
Features and Benefits
• Includes seven easy-to-change jaws for personalised use
• Made from hardened steel with a protective zinc oxide coating for long-lasting performance
• The ratchet handle allows for steady pressure application during use
• Features a tension adjustment wheel for setting the desired tension level
• Soft grip handles provide added comfort and improved handling
• Tool-free quick-release jaw system ensures rapid jaw changes for seamless workflow
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | Cord end terminal (small AWG): 0.5mm² - 4.0mm² Insulated terminal: 0.5- 6.0mm² Non-insulated terminal: 1.5mm² - 10mm² Open barrel terminal: 0.5 - 6.0mm² Open barrel terminal 7 D-SUB, V3.5: 2.5mm² - 8.0 - 10.0mm². RG type coaxial cable connector: RG 58, 59, 62 and 6. 6.48mm - 8.23mm. Cord end terminal (large AWG): 0.5mm² - 16.0mm² |
Compatible Connector | Insulated Terminals Non-Insulated Terminals |
EAN | 5036140242074 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Includes | Cord End Terminal (large AWG) Cord End Terminal (small AWG) Crimping Tool Insulated Terminal Non-Insulated Terminal Open Barrel Terminal Open barrel terminal 7 D-SUB, V3.5 RG Type Coaxial Cable Connector |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 8 |
Overall Length | 220mm |
Tool Material | Steel |
Tool/Jaw Features | Quick Release Feature |
Type | Crimping Tool Kit |
UNSPSC Code | 27111518 |
VDE | No |