£5.99
Ex VAT
£7.19
Inc VAT
9 Variations Available
Product Details
Product Specification
For insertion and removal of fasteners and fixings using 1/2in. square drive tooling, these insert bits are manufactured from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have a ball retaining groove on each face of the square drive. The bits can be purchased in various sizes to suit your needs.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Available in a range of sizes to suit your needs
• Fully chrome plated with a mirror finish for bolstered resistance to corrosion, wear and tear and for easy cleaning of your component
• Aluminium free composition ensures the tool is non-sparking for safety when using in automotive environments
• Ball retaining groove on each face of the square drive ensures a positive lock for easy loosening and tightening of fasteners
Typical Applications
• Construction
• DIY
• Engineering
Standards
• Conforms to DIN standards
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Bit Socket |
UNSPSC Code | 27111704 |