noscriptKennedy 9MM INSULATED HEXAGON SOCKET 1/2"SQ/DR - 1000 V 5342469K | Cromwell Tools

Kennedy

9MM INSULATED HEXAGON SOCKET 1/2"SQ/DR - 1000 V

SKU:

KEN5342469K

MPN:

5342469K

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (33)

    Product Details

    Manufactured from quality materials, the Hexagon Socket Wrench from Kennedy® features two layers of insulation to protect users against up to 1000 volts.


    Features and Benefits
    • Individually tested at high voltage for reliable safety
    • Dual insulation dipped for safety
    • Size and type printed for easy identification


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140499775

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704