£4.19
Ex VAT
£5.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This Textured non-slip grip, fixed blade utility knife comes supplied with three blades and is ideal for general purpose cutting and trimming. Practically unchanged since its inception in 1936, this fixed blade knife accepts mot STANLEY® utility blades.
Features and Benefits
• STANLEY®'s original utility knife since 1936, unchanged due to its classic and hard wearing nature
• Boasts the classic Fleur-de-lis handle design
• Die-cast zinc body is extremely lightweight yet hard wearing
• Blade is fixed for heavy duty cutting
• Interlocking nose design holds blades firmly in place to improve user safety and avoid blade separation
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Paper Plastic Shrink Wrap Stretch Film |
EAN | 5000366101996 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Silver |
Handle Material | Die Cast Zinc |
MFR Part No. | 2-10-199 |
Number of Functions | 1 |
Overall Length | 140mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |