£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Snip Metalmaster® aviation snips are available with either left or right cutting action. Designed to cut from tight curves to straight, the product is best used for cutting cold-rolled steel with low carbon content. Able to withstand the strain that comes from cutting heavy stock, the product also features non-slip serrated jaws with a compound lever action, a self-opening mechanism and a built in safety latch. Complete with colour coded, textured grips.
Features and Benefits
• Spring-action ensures easy feed and therefore quick cutting action
• Chrome-molybdenum steel jaws holds a good cutting edge even with extended use
• Available to purchase with either a left or right-handed cutting action to suit your needs
• Handles are colour coded to allow for easy identification
• Non-slip design ensures precision cutting and maximum safety of the user
• Safety latch minimises the risk of accidental cutting
Typical Applications
• Construction
• Automotive
• Enginering
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Wiss |
Compatible Materials | Steel |
EAN | 0037103580184 |
ECLASS Code | 21049090 |
For Use With | 591-217 Action Snips |
Handle Material | Alloy Steel |
Handle Shape | Offset |
Includes | N/A |
Maximum Cutting Thickness | 1.2mm |
MFR Part No. | M-2R |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Right |
UNSPSC Code | 27111519 |