noscriptWiss Manual Aviation Snips, Cut Left/Straight, Blade Molybdenum Steel M6R | Cromwell Tools

Wiss

Manual Aviation Snips, Cut Left/Straight, Blade Molybdenum Steel

SKU:

WIS5912560P

MPN:

M6R

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (4)

    Product Details

    Offset Cut (Heavy-Duty)
    Cuts left and straight, the offset blades keep hands clear of metal. Non-slip serrated jaw of molybdenum steel for compound lever action which withstands strain of cutting heavy stock and tight curves. Cuts low carbon cold rolled steel. Spring-action for fast, effortless feed, handle of high tensile strength alloy steel exceeds hand power limit. Non-slip, textured grips and safety latch for superior control and a handy hanging hole.


    Non-slip serrated jaws are made of wear-resistant molybdenum steel with a compound lever action to provide extra strength. Cuts low carbon cold rolled steel. Self-opening action for fast, effortless feed, with a built in convenient, protective safety latch.


    Product Specification
    Attribute
    Value

    Blade Material

    Molybdenum Steel

    Brand

    Wiss

    Compatible Materials

    Steel

    EAN

    0037103583376

    ECLASS Code

    21049090

    For Use With

    591-214 591-215 Compound Snips

    Handle Material

    Alloy Steel

    Handle Shape

    Offset

    Maximum Cutting Thickness

    0.46 1.2mm

    MFR Part No.

    M-6R

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    250mm

    Type

    Aviation Snips

    Type of Cut

    Left Straight

    UNSPSC Code

    27111519