£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These jeweller's snips are comprised of a short bladed tinsnip that givies precise control on intricate workpieces, thus making them ideal for jeweller's, silversmith's and model maker's. Finished with soft grip, non-slip handles for bolstered control.
Features and Benefits
• Soft grip handles improve user grip and comfort when using
• Short blade lends itself to precision working
Typical Applications
• Jewelry Making
• Crafting
Attribute | Value |
---|---|
Blade Material | Hardened Carbon Steel |
Brand | Kennedy |
Compatible Materials | Cord Leather Mild Steel Paper Plastic Rope Wire |
EAN | 5036140017528 |
ECLASS Code | 21049090 |
For Use With | N/A |
Handle Material | PVC |
Handle Shape | Offset |
Maximum Cutting Thickness | 0.5mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 180mm |
Type | Jewellers Snips |
Type of Cut | Left |
UNSPSC Code | 27111519 |