noscriptKennedy Manual Aviation Snips, Cut Left, Blade Molybdenum Steel 5912150K | Cromwell Tools

Kennedy

Manual Aviation Snips, Cut Left, Blade Molybdenum Steel

SKU:

KEN5912150K

MPN:

5912150K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    These heavy duty, offset cut aviation snips are ideal for cutting sheet metal. The offset blades keep hands clear of metal whilst the spring-action delivers fast, effortless feed. The non-slip, textured grips and safety latch offer superior control whilst the drop forged chrome vanadium ground blades (54 - 58HRc) and double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Completed by a thumb lock, the product can be purchased in either a right of left handed design and can be used on mild steel and other non-ferrous materials.


    Features and Benefits
    • Drop forged chrome vanadium ground blades for durability
    • The offset blades keep hands clear of metal to ensure user safety
    • Spring loaded, self-opening action makes repetitive action less tiring on the part of the user
    • Non-slip, textured grips and safety latch improve user grip and safety
    • Single-handed operation allows you to use your free hand to guide the sheet metal
    • Anti-slip guards for extra safety
    • Thumb lock ensures the jaws stay closed when not in use
    • For use on mild steel and other non-ferrous materials
    • Available as both left or right handed to suit your handedness


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Product Specification
    Attribute
    Value

    Blade Material

    Molybdenum Steel

    Brand

    Kennedy

    Compatible Materials

    Cold Rolled Steel Mild Steel Non-Ferrous Materials

    EAN

    5036140071414

    ECLASS Code

    21049090

    Handle Material

    Bi-Material

    Handle Shape

    Offset

    Includes

    Hang-up Hole Non-slip Textured Grips Protective Safety Latch

    Maximum Cutting Thickness

    1.65mm

    Number of Pieces

    1

    Operation Type

    Manual

    Overall Length

    250mm

    Type

    Aviation Snips

    Type of Cut

    Left

    UNSPSC Code

    27111519