£2.49
Ex VAT
£2.99
Inc VAT
2 Variations Available
Product Details
Product Specification
To Suit Monument tools cutter types 264Y, 265B and 266
273A - For Copper, Brass and Aluminium
284I - For Stainless Steel
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Monument |
Compatible Pipe Material | Copper |
EAN | 5015375002738 |
ECLASS Code | 21040300 |
MFR Part No. | 273A |
Number of Cutter Wheels | 1 |
Special Features | Spare Cutter in Fluted Handle |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |