Abicor Binzel

Welding, Nippers, 115mm

SKU:

BZL8851930D

MPN:

193.0014

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (4)

    Product Details

    A must for every MIG welder, these muli-pliers are used to carry out many jobs to assist in the smooth operation of MIG welding. The product helps to remove spatter from around and in the shroud, cutting off and drawing out of wire and aids in the fitting and removing of shrouds and contact tips.


    Features and Benefits
    • Simple yet effective way of removing spatter from around and in the shroud
    • A vital tool when MIG welding for a clean finish
    • Multi-purpose tool that can be used for cutting off and drawing out wire, removing spatter as well as fitting or removing shrouds and contact tips for true versatility of use


    Typical Applications
    • Welding


    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    ECLASS Code

    21040301

    ESD

    No

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Maximum Cutting Capacity

    15 -18mm

    MFR Part No.

    193.0014

    Miniature

    No

    Non Sparking

    No

    Overall Length

    115mm

    Type

    Nippers

    UNSPSC Code

    27112114

    VDE

    No