Raaco

Assorters Box, Compartments 18, (L) 240mm x (W) 195mm x (H) 43mm

SKU:

RAC5935986G

MPN:

136167

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    Polypropylene assorter cases with fixed compartments. Fitted with semi-transparent lids to allow contents to be seen at a glance. The lids have three hinges for increased strength and durability and sliding catches to securely hold the lid closed. Available in a variety of specifications.


    Features and Benefits
    • Manufactured from polypropylene, making it durable and resistant to general punishment
    • Sliding lock to ensure your parts don't mix during transit
    • Fitted with three hinges for bolstered strength and product longevity
    • Available in multiple varieties to suit personal requirements


    Typical Applications
    • Ideal for organising and storing your small components


    Notes
    • 136136 - 7 fixed compartments, Carriage load: 1.00 kg / 2.20 lbs
    • 136143 - 12 fixed compartments, Carriage load: 1.00 kg / 2.20 lbs
    • 136150 - 9 fixed compartments, Carriage load: 2.00 kg / 4.41 lbs
    • 136167 - 18 fixed compartments, Carriage load: 2.00 kg / 4.41 lbs


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Raaco

    EAN

    5733439136167

    MFR Part No.

    136167

    Number of Compartments

    18

    Overall Height

    43mm

    Overall Length

    240mm

    Overall Width

    195mm

    Product Material

    Polypropylene

    Type

    Assorters Box

    UNSPSC Code

    24112401