£1.39
Ex VAT
£1.67
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
5 Variations Available
Product Details
Product Specification
Product Documents
STANLEY®'s best known and best selling range, the 1992 range of blades are a regular to heavy duty blade that's best suited for use by professionals. Whether it's cutting carpets, vinyl or any other stiff material, these hardened blades make light work of a host of cutting applications. With a two point, reversible trapezoid design, they fit most utility knives and are available to purchase in packs of 5, 10, 100 or 400. The blades fit all STANLEY® and standard utility knives.
Features and Benefits
• Available to purchase as a pack of 5, 10, 100 or 400 to suit your requirements
• Two cutting positions making it a versatile product with multiple applications
• Blades are both hardened and tempered for high sharpness and long product life
• Trapezoid blade design for optimum cutting from the precision honed edge
Typical Applications
• Ideal for heavy-duty uses such as on carpet, vinyl and any other material requiring a stiffer and stronger blade
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Trapezoid |
Brand | Stanley |
EAN | 5000366119212 |
ECLASS Code | 21040602 |
MFR Part No. | 0-11-921 |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |