SKU:
STN5852600G
MPN:
0-11-952
£1.89
Ex VAT
£2.27
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Stanley knife blades (concave).
Concave blade ideally shaped for precise cutting out where accuracy is important e.g. with leatherwork/marquetry.
Pack Quantity. 5.
Attribute | Value |
---|---|
Blade Dimensions | 60x0.7mm |
Blade Material | Steel |
Blade Shape | Concave |
Brand | Stanley |
EAN | 3253560119522 |
ECLASS Code | 21040602 |
MFR Part No. | 0-11-952 |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |