£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Constructed from a hardy steel, this 10 pack of spare blades are the ideal product to have on hand for emergency replacements. With two ground, deep edges, each blade is double sided and can thus be used twice - simply flip the blade over and begin to use afresh.
Features and Benefits
• Manufactured from steel for durability
• Has two cutting edges to make the product function for longer
• 10 pack ensures you always have blades to hand for emergencies
Typical Applications
• Ideal for use with Martor safety knives which are useful in various industries, including construction, retail, warehousing, production lines and engineering
Notes
• Fits most Martor SECUNORM, SECUPRO and ARGENTAX knives
Attribute | Value |
---|---|
Blade Dimensions | 53mm x 19mm x 0.63mm |
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Martor |
EAN | 4002632951329 |
ECLASS Code | 21040602 |
MFR Part No. | 5232.7 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |