£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
This 1in. brush with flat tip and short wooden handle is ideal for use with paste and glue. Finished with synthetic black bristles and a chrome plated ferrule.
Features and Benefits
• Chrome plated ferrule keeps the bristles firmly in place
• Synthetic bristles are made to last even with extended use
• Wooden handle provides user comfort and control when using
Typical Applications
• Crafts
• Painting and Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Synthetic |
Bristle Shape | Flat |
Brush Length | 38mm |
Brush Type | Paste Brush |
Brush Width | 1in. |
EAN | 5036140241794 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Glue Wallpaper Paste |
UNSPSC Code | 31211904 |