£0.79
Ex VAT
£0.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of straight, painted wooden handled paintbrushes from Senator are the easy way to achieve impressive results at an affordable price. Possessing chrome plated lapped and pressed steel ferrules holding long, natural bristles, the paint brushes are available for purchase in a variety of different sizes, the handle is finished in a blue colour and all products are suited for professional and recreational uses with an emphasis on use for decorating.
Features and Benefits
• Ergonomically designed wooden handles for improved grip and comfort
• Chrome plated pressed steel ferrule for resistance to wear and tear
• Long natural bristles provide a smooth finish with minimal brush marks
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• DIY enthusiasts
• Painters and Decorators
• Carpenters
• Construction workers
• Hobbyists
Attribute | Value |
---|---|
Brand | Senator |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 50mm |
Brush Type | Angle Brush |
Brush Width | 3/4in. |
EAN | 5036140019331 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |