Kennedy

Tool Pouch, Leather, Tan, 2 Pockets, 170 x 110mm

SKU:

KEN5933710K

MPN:

5933710K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from natural split leather. Two spanner, tan leather. Reinforced joints. Belt not included.


    Product Specification
    Attribute
    Value

    Additional Features

    **Belt not included** Reinforced joints

    Application

    Spanner Tools

    Brand

    Kennedy

    Colour

    Tan

    EAN

    5036140143692

    ECLASS Code

    40019107

    Length

    170mm

    Material

    Leather

    MFR Part No.

    TH-2

    Number of Pockets

    2

    Type

    Holster

    UNSPSC Code

    24112403

    Weight

    90g

    Width

    110mm