Kennedy

Tool Pouch, Leather, Tan, 1 Pocket, 100 x 60mm

SKU:

KEN5933750K

MPN:

5933750K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Manufactured from natural split leather, this 100mm tapered pocket with has a 40 x 20mm opening to allow you to effectively store your trimming knife when not in use. The product possesses a fully riveted construction and has two slits for belt attachment. The belt is not included, the product is only the belt pouch.


    Features and Benefits
    • Manufactured from durable split leather for overall longevity
    • Fully riveted construction further bolsters the robust nature of the product
    • Possesses two slits to attach the product to your belt with ease
    • Simple yet effective way of storing your trimming knife on your person for quick reach when working


    Typical Applications
    • Construction
    • Automotive
    • DIY


    Product Specification
    Attribute
    Value

    Additional Features

    **Belt not included** Tapered pocket with 40mm x 20mm opening Two slits for belt attachment

    Application

    Trimming Knife

    Brand

    Kennedy

    Colour

    Tan

    EAN

    5036140143715

    ECLASS Code

    40019107

    Length

    100mm

    Material

    Leather

    MFR Part No.

    TKH1

    Number of Pockets

    1

    Type

    Belt Pouch

    UNSPSC Code

    24112403

    Weight

    80g

    Width

    60mm