£37.59
Ex VAT
£45.11
Inc VAT
Product Details
Product Specification
Manufactured from natural split leather, four pockets, seven tool loops, T-bar and chain, spring clip, tape pocket. Fully riveted construction. Belt not included.
Attribute | Value |
---|---|
Additional Features | 7 x Tool loops **Belt not included** Fully riveted construction Tape pocket T-bar and chain spring clip |
Application | Electricians |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143722 |
ECLASS Code | 40019107 |
Length | 260mm |
Material | Leather |
MFR Part No. | EC2 |
Number of Pockets | 4 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 410g |
Width | 200mm |