£1.00
Ex VAT
£1.20
Inc VAT
Product Details
Product Specification
Product Documents
This14TPI blade is suited as a replacement or spare for the Eclipse® Coping Saw. the 14TPI blade is designed for general wood cutting and the high quality steel construction ensures product longevity.
Features and Benefits
• 14TPI blades are suited for general wood cutting for versatility of use
• Blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke resulting in a fast, precise cut
• Pinned ends makes the product perfectly suited for use with the Eclipse® Coping Saw
Typical Applications
• Joinery
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 165mm |
Blade Material | Alloy Steel |
Brand | Eclipse Blue |
EAN | 5012095043706 |
For Use With | Cutting & Shaping |
MFR Part No. | 71-CP7R |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |