£6.64
Ex VAT
£7.97
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Fitted with ergonomically designed handles for a comfortable improved grip, these files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage.
Features and Benefits
• Available in a range of sizes and styles to suit your requirements
• Ergonomically designed handles improve user comfort and control when filing
• Supplied in a woven wallet for ease of storage and transportation
• Manufactured from alloy tool steel that has been hardened and tempered for ultimate durability
Typical Applications
• DIY
• Construction
• Engineering
Standards
• BS498:1990
• American Federal Standard GGG-F325B
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140328105 |
ECLASS Code | 21042102 |
File Thickness | 3.3mm |
Handle Material | Plastic |
Material Application | Hard Plastics Non-Ferrous Metals |
Overall Length | 150mm |
Overall Width | 15.5mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Hand |
Type of Cut | Second |
UNSPSC Code | 27111929 |