£11.79
Ex VAT
£14.15
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather and lead.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092297 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Horses Hooves Lead Leather Plastics Wood |
Overall Length | 255mm |
Overall Width | 25mm |
Type | Half Round |
Type of Cut | Bastard |
UNSPSC Code | 27111904 |