£72.69
Ex VAT
£87.23
Inc VAT
2 Variations Available
Product Details
Product Specification
To suit Eclipse E225 pocket scriber.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Dimensions | 30mm x 3mm |
ECLASS Code | 21049090 |
MFR Part No. | 225-02 |
Overall Length | 30mm |
Overall Width | 3mm |
Special Features | Reversible Point |
Tip Material | Tungsten Carbide |
Type | Scriber Point |
UNSPSC Code | 27112303 |