Raaco

Tool Box, Polypropylene, (L) 426mm x (W) 215mm x (H) 170mm

SKU:

RAC5932500A

MPN:

136563

£35.79

Ex VAT

£42.95

Inc VAT

IN STOCK (2)

    Product Details

    Manufactured from polypropylene, these product are highly resistant to most chemicals and easy to clean. Supplied with a removable tote tray and dividers to customise your storage needs. Unique lid and handle design, always ensures the lid is locked shut before lifting. Full length handles reinforced with glass fibre for additional strength.


    Features and Benefits
    • Manufactured from high quality polypropylene gifting the product resistance to denting and scratching
    • Removable tote tray to store your most used tools for ease of access
    • With a load capacity of 20kg (Compact 15) and 30kg (Compact 27), impressive for a compact toolbox
    • Full length handles are reinforced with fibre glass for added durability and strength
    • Comes with ten tote tray dividers to customise your storage to suit your needs


    Contents
    • Box dividers supplied: 2 each: A9-1, A9-2, A9-4, A8-1, A7-1
    • Toolbox
    • Tote Tray


    Typical Applications
    • Ideal for use on site or for general storage of DIY, everyday tools


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Raaco

    Colour

    Blue

    EAN

    5733439136563

    ECLASS Code

    21100101

    Height

    170mm

    Length

    426mm

    Lock Type

    None

    MFR Part No.

    136563

    Number of Compartments

    1

    Product Material

    Polypropylene

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    1.3kg

    Width

    215mm