Raaco

Tool Box, Polypropylene, (L) 474mm x (W) 239mm x (H) 190mm

SKU:

RAC5932510B

MPN:

136570

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (21)

    Product Details

    Compact 20
    Supplied with insert dividers, sizes shown below.
    Tote tray size: 56 x 449 x 200mm.
    Box dividers supplied: 2 each: A9-1, A9-2, A9-4, A8-1, A7-1.


    Manufactured from high quality co-polymer plastic, resistant to denting, scratching and virtually unbreakable. Can be used as a step up. Highly resistant to most chemicals and easy to clean. All supplied with tote trays, which can be sub divided with insert boxes. Unique lid and handle design, always ensures the lid is locked shut before lifting. Full length handles reinforced with glass fibre for additional strength.


    Product Specification
    Attribute
    Value

    Brand

    Raaco

    Colour

    Blue

    EAN

    5733439136570

    ECLASS Code

    21100101

    Height

    190mm

    Length

    474mm

    MFR Part No.

    136570

    Number of Compartments

    6

    Product Material

    Polypropylene

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    1.9kg

    Width

    239mm