Kennedy

12.5mm, G, Positive Indent, Hand Stamp

SKU:

KEN5606322K

MPN:

5606322K

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (10)

    Product Details

    Font Size 12.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    G

    Character Height

    12.5mm

    EAN

    5036140352360

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    92mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305