Kennedy

10.0mm, H, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5606296K

MPN:

5606296K

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (22)

    Product Details

    Font Size 10.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    H

    Character Height

    10.0mm

    EAN

    5036140347335

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    92mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305