Kennedy

5.0mm, L, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5606219K

MPN:

5606219K

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (18)

    Product Details

    Font Size 5.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    L

    Character Height

    5.0mm

    EAN

    5036140352032

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    78mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305