Kennedy

8.0mm, U, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5606282K

MPN:

5606282K

£3.49

Ex VAT

£4.19

Inc VAT

OUT OF STOCK

    Product Details

    Font Size 8.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    U

    Character Height

    8.0mm

    EAN

    5036140347243

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    80mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305