noscriptKennedy 8.0mm, No.3, Positive Indent Low Stress, Hand Stamp 5605640K | Cromwell Tools

Kennedy

8.0mm, No.3, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5605640K

MPN:

5605640K

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (30)

    Product Details

    Font Size 8.0mm... Individual punches (single punch only)


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    3

    Character Height

    8.0mm

    EAN

    5036140346413

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    83mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305