noscriptKennedy 8.0mm, No.4, Positive Indent Low Stress, Hand Stamp 5605650K | Cromwell Tools

Kennedy

8.0mm, No.4, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5605650K

MPN:

5605650K

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (50+)

    Product Details

    Font Size 8.0mm... Individual punches (single punch only)


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    4

    Character Height

    8.0mm

    EAN

    5036140341814

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    83mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305