Kennedy

6.0mm, No.5, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5605560K

MPN:

5605560K

£2.69

Ex VAT

£3.23

Inc VAT

IN STOCK (8)

    Product Details

    Font Size 6.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    5

    Character Height

    6.0mm

    EAN

    5036140351516

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    75mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305